-
XVM-6011-TONS-0000Control Techniques Motors, XV SeriesItem NumberXVM-6011-TONS-0000MFG Item NumberXVM-6011-TONS-0000SeriesXVProduct DescriptionXV 60MM SRVOMOTO, METRIC MNTG, 11.2LB,Specifications
Specifications Power Rating (kW) 0.426 kW Voltage 230 VAC Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 3.65 Nm Peak Torque (Nm) 1.27 Nm Peak Torque (in-oz) 516.8 in-oz Constant Torque (in-oz) 192 in-oz Constant Torque (in-lb) 12 in-lb Peak Torque (in-lb) 32.3 in-lb Brake No Shaft Seal No IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-606-TONS-0000Control Techniques Motors, XV SeriesItem NumberXVM-606-TONS-0000MFG Item NumberXVM-606-TONS-0000SeriesXVProduct DescriptionSERVO MOTOR, 200W, 5.6IN-LB TORQUE,Specifications
Specifications Power Rating (kW) 0.218 kW Voltage 230 VAC Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 1.82 Nm Peak Torque (Nm) 0.69 Nm Peak Torque (in-oz) 257.6 in-oz Constant Torque (in-oz) 98.08 in-oz Constant Torque (in-lb) 6.13 in-lb Peak Torque (in-lb) 16.1 in-lb Brake No Shaft Seal No IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-403-TONS-0000Control Techniques Motors, XV SeriesItem NumberXVM-403-TONS-0000MFG Item NumberXVM-403-TONS-0000SeriesXVProduct DescriptionXV 40MM SRVOMOTO, METRIC MNTG, 2.8LB,Specifications
Specifications Power Rating (kW) 0.11 kW Voltage 230 VAC Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 0.87 Nm Peak Torque (Nm) 0.35 Nm Peak Torque (in-oz) 123.2 in-oz Constant Torque (in-oz) 49.44 in-oz Constant Torque (in-lb) 3.09 in-lb Peak Torque (in-lb) 7.7 in-lb Brake No Shaft Seal No IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-403-TBNS-0000Control Techniques Motors, XV SeriesItem NumberXVM-403-TBNS-0000MFG Item NumberXVM-403-TBNS-0000SeriesXVProduct DescriptionXV 40MM SRVOMOTO, METRIC MNTG, 2.8LB,Specifications
Specifications Power Rating (kW) 0.11 kW Voltage 230 VAC Rated Speed 3,000 RPM Max Speed 5,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 0.87 Nm Peak Torque (Nm) 0.35 Nm Peak Torque (in-oz) 123.2 in-oz Constant Torque (in-oz) 49.44 in-oz Constant Torque (in-lb) 3.09 in-lb Peak Torque (in-lb) 7.7 in-lb Brake Yes Shaft Seal No IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-130101-CBNS-0000Control Techniques Motors, XV SeriesItem NumberXVM-130101-CBNS-0000MFG Item NumberXVM-130101-CBNS-0000SeriesXVProduct DescriptionXV 130MM SRVOMOTO, METRIC MNTG,Specifications
Specifications Power Rating (kW) 1.2 kW Voltage 230 VAC Rated Speed 1,000 RPM Max Speed 2,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 33.49 Nm Peak Torque (Nm) 11.46 Nm Peak Torque (in-oz) 4,742.4 in-oz Constant Torque (in-oz) 1,622.4 in-oz Constant Torque (in-lb) 101.4 in-lb Peak Torque (in-lb) 296.4 in-lb Brake Yes Shaft Seal No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-130101-CONS-0000Control Techniques Motors, XV SeriesItem NumberXVM-130101-CONS-0000MFG Item NumberXVM-130101-CONS-0000SeriesXVProduct DescriptionXV 130MM SRVOMOTO, METRIC MNTG,Specifications
Specifications Power Rating (kW) 1.2 kW Voltage 230 VAC Rated Speed 1,000 RPM Max Speed 2,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 33.49 Nm Peak Torque (Nm) 11.46 Nm Peak Torque (in-oz) 4,742.4 in-oz Constant Torque (in-oz) 1,622.4 in-oz Constant Torque (in-lb) 101.4 in-lb Peak Torque (in-lb) 296.4 in-lb Brake No Shaft Seal No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-13042-CBNS-0000Control Techniques Motors, XV SeriesItem NumberXVM-13042-CBNS-0000MFG Item NumberXVM-13042-CBNS-0000SeriesXVProduct DescriptionXV 130MM SRVOMOTO, METRIC MNTG,Specifications
Specifications Voltage 230 VAC Mounting Type Flange Encoder Type Incremental Brake Yes Shaft Seal No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-13042-CONS-0000Control Techniques Motors, XV SeriesItem NumberXVM-13042-CONS-0000MFG Item NumberXVM-13042-CONS-0000SeriesXVProduct DescriptionXV 130MM SRVOMOTO, METRIC MNTG,Specifications
Specifications Voltage 230 VAC Mounting Type Flange Encoder Type Incremental Brake No Shaft Seal No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-13046-CBNS-0000Control Techniques Motors, XV SeriesItem NumberXVM-13046-CBNS-0000MFG Item NumberXVM-13046-CBNS-0000SeriesXVProduct DescriptionXV 130MM SRVOMOTO, METRIC MNTG,Specifications
Specifications Power Rating (kW) 1.101 kW Voltage 230 VAC Rated Speed 2,000 RPM Max Speed 3,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 15.48 Nm Peak Torque (Nm) 5.25 Nm Peak Torque (in-oz) 2,192 in-oz Constant Torque (in-oz) 744 in-oz Constant Torque (in-lb) 46.5 in-lb Peak Torque (in-lb) 137 in-lb Brake Yes Shaft Seal No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XVM-13046-CONS-0000Control Techniques Motors, XV SeriesItem NumberXVM-13046-CONS-0000MFG Item NumberXVM-13046-CONS-0000SeriesXVProduct DescriptionSERVO MOTOR, 240VAC, 46.5IN-LB TORQSpecifications
Specifications Power Rating (kW) 1.101 kW Voltage 230 VAC Rated Speed 2,000 RPM Max Speed 3,000 RPM Mounting Type Flange Encoder Type Incremental Constant Torque (Nm) 15.48 Nm Peak Torque (Nm) 5.25 Nm Peak Torque (in-oz) 2,192 in-oz Constant Torque (in-oz) 744 in-oz Constant Torque (in-lb) 46.5 in-lb Peak Torque (in-lb) 137 in-lb Brake No Shaft Seal No IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.